Enerpac
1 1/2 in Drive, 2-7/16 in SAE Socket, 6 Points
Mfr # BSH15244
Zoro # G0084531
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 1/2 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
Explore More Products
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points BSH1560
- ENERPAC 212 In Socket For 1 In Square Drive BSH10250
- ENERPAC 1 1/2 in Drive, 3.9375 in SAE Socket, 6 Points BSH15100
- ENERPAC 30Mm In Drive Deep Socket 643401-01
- CTA MANUFACTURING SOCKET HEX 1/2" DR 14MM 4" CTA8554
- URREA 3/8"drive, 7/16"6 point flex socket 5274H
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke 4014
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points 40136
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points 53YT79
- GEARWRENCH 1/2" Drive, 36mm Metric Socket, 12 Points 80815D
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE Sh CMMT43492
- Enerpac Sockets