1-1/2" Square Drive, 2" SAE Socket, 6
- Zoro #: G0085003
- Mfr #: BSH15200
$216.65
- Promotion Restriction: Not eligible for promotion
- Size: 2"
- Number of Points: 6
Enerpac #BSH15200 Specifications
| |
Promotion Restriction: Not eligible for promotion | Size: 2" |
Number of Points: 6 | Drive Size: 1-1/2" Square |
SAE or Metric: SAE | Socket Type: Impact |
Item: Square Drive Torque Wrench Socket | Tether Capable: Standard Tool (Accessory Needed for Tethering) |
For Torque Wrench Series: S, PTW, ETW, TW, E | Square Drive Size: 1 1/2 in |
Hex Size: 2 in | Series: BSH |
Socket Shape: Hex | Country of Origin (subject to change): United Kingdom |
Description
Square Drive Torque Wrench Socket, Square Drive Size 1 1/2 ", Hex Size 2 ", Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E