Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Square Drive, 3-3/4" SAE Socket, 6

  • Zoro #: G0084775
  • Mfr #: BSH1595
$761.36
  • Promotion Restriction: Not eligible for promotion
  • Number of Points: 6
  • SAE or Metric: SAE
See full product details
This item ships free.

Enerpac #BSH1595 Specifications

  • Zoro #: G0084775
  • Mfr #: BSH1595
Promotion Restriction: Not eligible for promotion Number of Points: 6
SAE or Metric: SAE Socket Type: Impact
Drive Size: 1-1/2" Square Item: Square Drive Torque Wrench Socket
Size: 3-3/4" Tether Capable: Standard Tool (Accessory Needed for Tethering)
Hex Size: 3 3/4 in For Torque Wrench Series: S, PTW, ETW, TW, E
Square Drive Size: 1 1/2 in Series: BSH
Socket Shape: Hex Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 1/2 ", Hex Size 3 3/4 ", Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH1595