Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Square Drive, 3-3/8" SAE Socket, 6

  • Zoro #: G0085161
  • Mfr #: BSH15338
$499.14
  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Socket Type: Impact
See full product details
This item ships free.

Enerpac #BSH15338 Specifications

  • Zoro #: G0085161
  • Mfr #: BSH15338
Promotion Restriction: Not eligible for promotion SAE or Metric: SAE
Socket Type: Impact Number of Points: 6
Item: Impact Socket Drive Size: 1-1/2" Square
Tether Capable: Standard Tool (Accessory Needed for Tethering) Size: 3-3/8"
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Socket 6Pt Std 1.5" Sq Drive 3 3/8"

Reviews of Enerpac #BSH15338