Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Square Drive, 90mm Metric Socket, 6

  • Zoro #: G0084881
  • Mfr #: BSH1590
$442.94
  • Promotion Restriction: Not eligible for promotion
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Number of Points: 6
See full product details
This item ships free.

Enerpac #BSH1590 Specifications

  • Zoro #: G0084881
  • Mfr #: BSH1590
Promotion Restriction: Not eligible for promotion Tether Capable: Standard Tool (Accessory Needed for Tethering)
Number of Points: 6 Socket Type: Impact
SAE or Metric: Metric Size: 90mm
Drive Size: 1-1/2" Square Item: Square Drive Torque Wrench Socket
Socket Shape: Hex Square Drive Size: 1 1/2 in
Hex Size: 90 mm For Torque Wrench Series: S, PTW, ETW, TW, E
Series: BSH Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 1/2 ", Hex Size 90 mm, Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH1590