Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Square Drive, 3-3/8" SAE Socket, 6

  • Zoro #: G0084750
  • Mfr #: BSH10338
No Product Image Available
$402.34
  • Promotion Restriction: Not eligible for promotion
  • Number of Points: 6
  • SAE or Metric: SAE
See full product details
This item ships free.

Enerpac #BSH10338 Specifications

  • Zoro #: G0084750
  • Mfr #: BSH10338
Promotion Restriction: Not eligible for promotion Number of Points: 6
SAE or Metric: SAE Socket Type: Impact
Drive Size: 1" Square Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Impact Socket Size: 3-3/8"
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket 6Pt Std 1" Sq Drive 3 3/8" A/F

Reviews of Enerpac #BSH10338