Skip to Main Content
customer-service Help
Enerpac

1" Square Drive, 3" SAE Socket, 6

Enerpac 1" Square Drive,  3" SAE Socket,  6 BSH10300
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$240.26
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1" Square
  • Socket Type: Impact
See full product details
This item ships free.
Total: $240.26

Enerpac #BSH10300 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1" Square
  • Socket Type: Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Size: 3"
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Square Drive Torque Wrench Socket
  • Square Drive Size: 1 in
  • Series: BSH
  • For Torque Wrench Series: S, PTW, ETW, TW, E
  • Socket Shape: Hex
  • Hex Size: 3 in
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 ", Hex Size 3 ", Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH10300