Skip to Main Content
customer-service Help

2-1/2" Square Drive, 2-11/16" SAE Socket, 6

Enerpac 2-1/2" Square Drive,  2-11/16" SAE Socket,  6 BSH25269
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,039.63
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 2-1/2" Square
  • Socket Type: Impact
See full product details
This item ships free.
Total: $1,039.63

Enerpac #BSH25269 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 2-1/2" Square
  • Socket Type: Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Size: 2-11/16"
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Square Drive Torque Wrench Socket
  • Socket Shape: Hex
  • Series: BSH
  • For Torque Wrench Series: S
  • Square Drive Size: 2 1/2 in
  • Hex Size: 2 11/16 in
  • Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 2 1/2 ", Hex Size 2 11/16 ", Socket Shape Hex, Series BSH, For Torque Wrench Series S

Reviews of Enerpac #BSH25269