Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Square Drive, 2-7/16" SAE Socket, 6

  • Zoro #: G0085240
  • Mfr #: BSH25244
$844.00
  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Number of Points: 6
See full product details
This item ships free.

Enerpac #BSH25244 Specifications

  • Zoro #: G0085240
  • Mfr #: BSH25244
Promotion Restriction: Not eligible for promotion SAE or Metric: SAE
Number of Points: 6 Size: 2-7/16"
Socket Type: Impact Item: Square Drive Torque Wrench Socket
Tether Capable: Standard Tool (Accessory Needed for Tethering) Drive Size: 2-1/2" Square
Series: BSH Hex Size: 2 7/16 in
For Torque Wrench Series: S Square Drive Size: 2 1/2 in
Socket Shape: Hex Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 2 1/2 ", Hex Size 2 7/16 ", Socket Shape Hex, Series BSH, For Torque Wrench Series S

Reviews of Enerpac #BSH25244