Shop Alternate Products
This Product is Discontinued
Enerpac
2-1/2" Square Drive, 2-7/8" SAE Socket, 6 Points (Discontinued)
Mfr # BSH25288
Zoro # G0085204
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 2-1/2" Square
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6