Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Square Drive, 3-1/2" SAE Socket, 6

  • Zoro #: G0085344
  • Mfr #: BSH25350
$1,016.04
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 2-1/2" Square
  • Socket Type: Impact
See full product details
This item ships free.

Enerpac #BSH25350 Specifications

  • Zoro #: G0085344
  • Mfr #: BSH25350
Promotion Restriction: Not eligible for promotion Drive Size: 2-1/2" Square
Socket Type: Impact Item: Impact Socket
SAE or Metric: SAE Number of Points: 6
Tether Capable: Standard Tool (Accessory Needed for Tethering) Size: 3-1/2"
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Socket 6Pt Std 2.5" Sq Drive 3 1/2"

Reviews of Enerpac #BSH25350