Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Square Drive, 3-3/16" SAE Socket, 6

  • Zoro #: G0084960
  • Mfr #: BSH25319
No Product Image Available
$915.37
  • Promotion Restriction: Not eligible for promotion
  • Size: 3-3/16"
  • Item: Impact Socket
See full product details
This item ships free.

Enerpac #BSH25319 Specifications

  • Zoro #: G0084960
  • Mfr #: BSH25319
Promotion Restriction: Not eligible for promotion Size: 3-3/16"
Item: Impact Socket Tether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Type: Impact Drive Size: 2-1/2" Square
Number of Points: 6 SAE or Metric: SAE
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Socket 6Pt Std 2.5" Sq Drive 3 3/16"

Reviews of Enerpac #BSH25319