Enerpac
2 1/2 in Drive, 3.75 in SAE Socket, 6 Points
Mfr # BSH2595
Zoro # G0084854
Free Shipping & Returns
$1,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 2 1/2 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
Explore More Products
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points BSH1560
- ENERPAC 178 In Socket For 34 In Square Drive BSH75188
- ENERPAC 1-1/2" Square Drive, 4.25 in SAE Socket, 6 Points BSH15425
- ENERPAC M80 Gt6 Tensioner Socket GT6NRSM080
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points 40323
- CRESCENT QUCK-RELS RATCHT 1/2"" DR CRW12EXT
- KO-KEN Socket 14mm 6 Point 35mm Z-series 3/8 Sq. Drive 3300XZ-14
- EAZYPOWER Plug Tap, 10mm x 1.25mm 82565
- BETA Torx Head Screw Hand Socket, T6 9100406
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points SS-1/2D1-3/16
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points J5224H
- Enerpac Sockets & Ratchets