Skip to Main Content
customer-service Help
Enerpac

2-1/2" Square Drive, 4-5/8" SAE Socket, 6

Enerpac 2-1/2" Square Drive,  4-5/8" SAE Socket,  6 BSH25463
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,799.82
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 2-1/2" Square
  • Socket Type: Impact
See full product details
This item ships free.
Total: $1,799.82

Enerpac #BSH25463 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 2-1/2" Square
  • Socket Type: Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Size: 4-5/8"
  • Item: Socket 6Pt Std 2.5In Sq Drive 4 5/8In
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Socket 6Pt Std 2.5" Sq Drive 4 5/8"

Reviews of Enerpac #BSH25463