Enerpac
2-1/2" Square Drive, 4.875 in SAE Socket, 6 Points
Mfr # BSH25488
Zoro # G0085475
Free Shipping & Returns
$3,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 2-1/2" Square
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
Explore More Products
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points BSH1560
- ENERPAC 1" And M27 Gt1 Tensioner Socket GT1NRS1000M027
- ENERPAC Simplex Tommy Bar Clp150220022502 6030428
- ENERPAC 134 In Socket For 34 In Square Drive BSH75175
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points J4713LM
- PROTO 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points J5274AM
- POWERBUILT 1/2" Drive 17Mm 12Pt Socket 642015
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points J5418H
- APEX TOOL GROUP Mm1/4Dr 9/16 Deepsocket 120510
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points 53YT24
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/8" STANDARD IM GP4036R
- Enerpac Sockets