Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Square Drive, 5-1/8" SAE Socket, 6

  • Zoro #: G0085590
  • Mfr #: BSH25513
$1,895.88
  • Promotion Restriction: Not eligible for promotion
  • Item: Impact Socket
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
This item ships free.

Enerpac #BSH25513 Specifications

  • Zoro #: G0085590
  • Mfr #: BSH25513
Promotion Restriction: Not eligible for promotion Item: Impact Socket
Tether Capable: Standard Tool (Accessory Needed for Tethering) Drive Size: 2-1/2" Square
Size: 5-1/8" Number of Points: 6
SAE or Metric: SAE Socket Type: Impact
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Socket 6Pt Std 2.5" Sq Drive 5 1/8"

Reviews of Enerpac #BSH25513