Skip to Main Content
customer-service Help
Enerpac

2-1/2" Square Drive, 5-3/4" SAE Socket, 6

Enerpac 2-1/2" Square Drive,  5-3/4" SAE Socket,  6 BSH25575
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,496.78
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 2-1/2" Square
  • Socket Type: Impact
See full product details
This item ships free.
Total: $2,496.78

Enerpac #BSH25575 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 2-1/2" Square
  • Socket Type: Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Size: 5-3/4"
  • Item: Socket 6Pt Std 2.5In Sq Drive 5 3/4In
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Socket 6Pt Std 2.5" Sq Drive 5 3/4"

Reviews of Enerpac #BSH25575