Enerpac
2-1/2" Square Drive, 5.375 in SAE Socket, 6 Points
Mfr # BSH25538
Zoro # G0085545
Free Shipping & Returns
$3,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 2-1/2" Square
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
Explore More Products
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points BSH1560
- ENERPAC 78 M24 Gt1 Tensioner Socket GT1NRS0875M024
- ENERPAC 2-1/2" Square Drive, 6.125 in SAE Socket, 6 Points BSH25613
- ENERPAC 34 Gt1 Tensioner Socket GT1NRS0750
- URREA 3/8"drive, 1/2 in, 6 point SAE short socket. 5216H
- CRAFTSMAN Aluminum socket rail for durable storage CMMT99402
- WESTWARD 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points 5MX82
- PROTO Proto J5212H 3/8" Drive Socket 3/8" - 6 Point J5212H
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points SS-1/2D3/4
- KLEIN TOOLS 7/16" Deep 6-Point Socket, 1/4" Drive 65615
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points J5220HS
- Enerpac Sockets