Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Square Drive, 6-1/8" SAE Socket, 6

  • Zoro #: G0085581
  • Mfr #: BSH25613
$2,889.21
  • Promotion Restriction: Not eligible for promotion
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Drive Size: 2-1/2" Square
See full product details
This item ships free.

Enerpac #BSH25613 Specifications

  • Zoro #: G0085581
  • Mfr #: BSH25613
Promotion Restriction: Not eligible for promotion Tether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 2-1/2" Square Size: 6-1/8"
SAE or Metric: SAE Socket Type: Impact
Number of Points: 6 Item: Impact Socket
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Socket 6Pt Std 2.5" Sq Drive 6 1/8"

Reviews of Enerpac #BSH25613