Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2In Gt4 Tensioner Socket

  • Zoro #: G0085694
  • Mfr #: GT4NRS2500
No Product Image Available
$354.37
  • Promotion Restriction: Not eligible for promotion
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • SAE or Metric: SAE
See full product details
This item ships free.

Enerpac #GT4NRS2500 Specifications

  • Zoro #: G0085694
  • Mfr #: GT4NRS2500
Promotion Restriction: Not eligible for promotion Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAE Item: Tensioner Socket
Size: 2-1/2" Socket Type: Tensioner
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

2-1/2In Gt4 Tensioner Socket

Reviews of Enerpac #GT4NRS2500