Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-3/4" Gt5 Tensioner Socket

  • Zoro #: G0085651
  • Mfr #: GT5NRS2750
No Product Image Available
$450.63
  • Promotion Restriction: Not eligible for promotion
  • Socket Type: Tensioner
  • SAE or Metric: SAE
See full product details
This item ships free.

Enerpac #GT5NRS2750 Specifications

  • Zoro #: G0085651
  • Mfr #: GT5NRS2750
Promotion Restriction: Not eligible for promotion Socket Type: Tensioner
SAE or Metric: SAE Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Tensioner Socket Size: 2-3/4"
Tether Style: Standard Tool (Accessory Needed for Tethering) Tether Ready: No
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

2-3/4" Gt5 Tensioner Socket

Reviews of Enerpac #GT5NRS2750