HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Adapter, Gauge

ENERPAC| Zoro #: G2376595| Mfr #: GA-2

$63.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 6.10
(F)NPT Fitting (In.): 3/8
For Use With: 3KD63 and 5ZL41
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376595 Mfr #: GA-2
Length (In.): 6.10(F)NPT Fitting (In.): 3/8
For Use With: 3KD63 and 5ZL41(M)NPT Fitting (In.): 3/8
Item: Gauge AdapterGauge Port (F)NPT (In.): 1/2
Function: Allow Easy Installation of Gauges into LineAccuracy: +/-2%
Country of Origin (subject to change): China

Description

Gauge Adapter, FNPT Fitting 3/8 Inch, MNPT Fitting 3/8 Inch, Gauge Port FNPT 1/2 Inch, Length 6.10 Inches

Reviews