Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Gauge

  • Zoro #: G2172721
  • Mfr #: GA-3
$72.65
  • Promotion Restriction: Not eligible for promotion
  • Item: Gauge Adapter
  • Gauge Port (F)NPT (In.): 1/4 in
See full product details
Orders over $75 ship free.

Enerpac #GA-3 Specifications

  • Zoro #: G2172721
  • Mfr #: GA-3
Promotion Restriction: Not eligible for promotion Item: Gauge Adapter
Gauge Port (F)NPT (In.): 1/4 in Length (In.): 5.25 in
(M)NPT Fitting (In.): 3/8 in (F)NPT Fitting (In.): 3/8 in
For Use With: 3KD57 and 3KD59 Function: Allow Easy Installation of Gauges into Line
Container Size: - Container: -
Accuracy: +/-2% Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gauge Adapter, FNPT Fitting 3/8 Inch, MNPT Fitting 3/8 Inch, Gauge Port FNPT 1/4 Inch, Length 5.25 Inches

Reviews of Enerpac #GA-3