Enerpac
GA4, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi
Mfr # GA4
Zoro # G2946334
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Size 1/2 in
- For Use With 3KD63, 5ZL41
- Accuracy +/-2%
- Material Stainless Steel
Explore More Products
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel G4039L
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver GP10S
- ENERPAC G2516SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 3,000 maximum psi G2516SL
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver GF10P
- ENERPAC GA2, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi GA2
- ENERPAC 4 Gauge, 010,000 Psi H4049L
- ENERPAC Gauge 4In Wika CR792023
- ENERPAC Gauge Attachment Set, 40,000 Psi 83011
- ENERPAC Gauge Wika DD1060223
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFJ3
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver PRO-202L-254CD
- Enerpac Pressure Gauges