SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Base Attachment, For 10 Ton RC Cylinders

ENERPAC| Zoro #: G2169011| Mfr #: A21

$104.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 2.56Package Quantity: 1Material of Construction: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169011 Mfr #: A21
Dia. (In.): 2.56Package Quantity: 1
Material of Construction: SteelItem: Cylinder Base Attachment
Capacity (Tons): 5For Use With: 10 Ton RC Cylinders
Country of Origin (subject to change): China

Description

Cylinder Base Attachment, Capacity 5 Tons, Steel, Dia 2.56 In, For Use With 10 Ton RC Cylinders

Reviews