SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Base Attachment, For 25 Ton RC Cylinders

ENERPAC| Zoro #: G1983466| Mfr #: A27

$133.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 3.18Package Quantity: 1Material of Construction: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983466 Mfr #: A27
Dia. (In.): 3.18Package Quantity: 1
Material of Construction: SteelItem: Cylinder Base Attachment
Capacity (Tons): 12.5For Use With: 25 Ton RC Cylinders
Country of Origin (subject to change): United States

Description

Cylinder Base Attachment, Capacity 12.5 Tons, Steel, Dia 3.18 In, For Use With 25 Ton RC Cylinders

Reviews