Base Attachment, For 5 Ton RC Cylinders

ENERPAC| Zoro #: G1961583| Mfr #: A25

$88.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: Steel
For Use With: 5 Ton RC Cylinders
Dia. (In.): 1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961583 Mfr #: A25
Material of Construction: SteelFor Use With: 5 Ton RC Cylinders
Dia. (In.): 1.75Package Quantity: 1
Capacity (Tons): 2.5Item: Cylinder Base Attachment
Country of Origin (subject to change): Multiple

Description

Cylinder Base Attachment, Capacity 2.5 Tons, Steel, Dia 1.75 In, For Use With 5 Ton RC Cylinders

Reviews