Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chain Pull Plate, For 5 Ton RC Cylinders

  • Zoro #: G0959962
  • Mfr #: A558
$208.67
  • Promotion Restriction: Not eligible for promotion
  • For Use With: 5 Ton RC Cylinders
  • Material of Construction: Steel
See full product details
This item ships free.

Enerpac #A558 Specifications

  • Zoro #: G0959962
  • Mfr #: A558
Promotion Restriction: Not eligible for promotion For Use With: 5 Ton RC Cylinders
Material of Construction: Steel Capacity (Tons): 2.5
Type: - Item: Chain Pull Plate
Package Quantity: 1 Overall Length (In.): -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chain Pull Plate, Capacity 2.5 Tons, Steel, For Use With 5 Ton RC Cylinders

Reviews of Enerpac #A558