KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain W/Grab Hook, For 25 Ton Cylinders

ENERPAC| Zoro #: G0350086| Mfr #: A218

$269.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: Steel
For Use With: 25 Ton RC Cylinders
Type: 8 Ft Chain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350086 Mfr #: A218
Material of Construction: SteelFor Use With: 25 Ton RC Cylinders
Type: 8 Ft ChainPackage Quantity: 1
Capacity (Tons): 12.5Item: Chain W/Grab Hook
Country of Origin (subject to change): United States

Description

Chain W/Grab Hook, 8 Ft Chain, Capacity 12.5 Tons, Steel, For Use With 25 Ton RC Cylinders

Reviews