Chain W/Grab Hook, For 5 Ton RC Cylinders

ENERPAC| Zoro #: G1640843| Mfr #: A557

$115.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: Steel
For Use With: 5 Ton RC Cylinders
Type: 5 Ft Chain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640843 Mfr #: A557
Material of Construction: SteelFor Use With: 5 Ton RC Cylinders
Type: 5 Ft ChainPackage Quantity: 1
Capacity (Tons): 2.5Item: Chain W/Grab Hook
Country of Origin (subject to change): United States

Description

Chain W/Grab Hook, 5 Ft Chain, Capacity 2.5 Tons, Steel, For Use With 5 Ton RC Cylinders

Reviews