20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Clamp Arm, Long, Steel, 500 lb Force

ENERPAC| Zoro #: G0924147| Mfr #: CAL22

$58.65 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • For Use With: -21 Series Swing Cylinders
  • Material of Construction: Steel
  • Plunger Dia.: 0.392" to 0.396"
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924147 Mfr #: CAL22
For Use With: -21 Series Swing CylindersMaterial of Construction: Steel
Plunger Dia.: 0.392" to 0.396"Overall Length: 2.85"
Item: Clamp ArmType: Long
Clamping Force: 500 lbCountry of Origin (subject to change): United States

Description

Clamp Arm, Long, Steel, Clamping Force 500 lb, Plunger Dia. 0.392" to 0.396", Overall Length 2.85", For Use With -21 Series Swing Cylinders

Reviews