BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Clevis Eye, Base, For 25 Ton

ENERPAC| Zoro #: G0456145| Mfr #: REB25

$151.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E (In.): 1.22Finish: Black PaintDimension F (In.): 1.61
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456145 Mfr #: REB25
Dimension E (In.): 1.22Finish: Black Paint
Dimension F (In.): 1.61Dimension B (In.): 3.11
Item: Clevis EyeDimension A (In.): 3.74
Includes: Mounting screwsDimension C (In.): 1.50
Type: BaseDimension D (In.): 1.22
For Use With: Enerpac 25 Ton CylindersMaterial: Low carbon steel
Application: For Frame Straightening, Hoisting, and Wire PullingCountry of Origin (subject to change): United States

Description

Clevis Eye, Base, Low Carbon Steel Material, Black Paint Finish, For Use With Enerpac 25 Ton Cylinders, Includes Mounting Screws, For Frame Straightening, Hoisting, and Wire Pulling

Reviews