BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Clevis Eye, Base

ENERPAC| Zoro #: G1298473| Mfr #: REB5

$69.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: black oxideDimension B (In.): 1.88Includes: Mounting screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298473 Mfr #: REB5
Finish: black oxideDimension B (In.): 1.88
Includes: Mounting screwsDimension F (In.): 1.00
Dimension C (In.): 0.56Material: Steel
Dimension A (In.): 1.75Dimension D (In.): 0.63
For Use With: Enerpac 5-Ton CylindersItem: High Force Cylinder Clevis Eye
Type: BaseDimension E (In.): 0.63
Application: For Frame Straightening, Hoisting, and Wire PullingCountry of Origin (subject to change): United States

Description

High Force Cylinder Clevis Eye, Base, Steel, Black Oxide Finish, For Use With Enerpac 5 Ton Cylinders, Includes Mounting Screws

Reviews