KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Eye, Plunger, For 25 and 30 Ton

ENERPAC| Zoro #: G2222026| Mfr #: REP25

$138.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Black Paint
Dimension F (In.): 1.38
Dimension E (In.): 1.22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222026 Mfr #: REP25
Finish: Black PaintDimension F (In.): 1.38
Dimension E (In.): 1.22Dimension C (In.): 1.50
Dimension B (In.): 2.91Type: Plunger
Item: Clevis EyeIncludes: Mounting screws
For Use With: Enerpac 25 and 30 Ton CylindersMaterial: Low carbon steel
Application: For Frame Straightening, Hoisting, and Wire PullingDimension D (In.): 1.22
Dimension A (In.): 2.24Country of Origin (subject to change): United States

Description

Clevis Eye, Plunger, Low Carbon Steel Material, Black Paint Finish, For Use With Enerpac 25 and 30 Ton Cylinders, Includes Mounting Screws, For Frame Straightening, Hoisting, and Wire Pulling

Reviews