KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Body, 3/8-18, Body, Steel

ENERPAC| Zoro #: G0896497| Mfr #: FR400

$124.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sleeve Material: Steel
Standards: HTMA Recognized
Locking Mechanism: Push together
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896497 Mfr #: FR400
Sleeve Material: SteelStandards: HTMA Recognized
Locking Mechanism: Push togetherCoupler Thread Size: 3/8"-18
Length: 2-3/4"Max. Pressure: 10,000 psi
Connection Type: NPTFCoupler Interchange Type: Flush Face
Item: Hydraulic Coupler BodyCoupler Body Material: Steel
Coupler Finish: PlainCoupler Flow Rate: 6.0 gpm
For Use With: Hydraulic SystemsValve Design: Flush Face
Coupler Connection Type: NPTFQuick Coupler Type: Hydraulic Coupler Body
Seal Type: Flush FaceOperating Temp. Range: -25 Degrees to 375 Degrees F
Series: Flush FaceCountry of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Series Flush Face, Connection Type NPTF, Coupler Thread Size 3/8 In.-18, Coupler Flow Rate 6.0 gpm, Max. Pressure 10,000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Coupler Interchange Type Flush Face, Operating Temp. Range -25 Degrees to 375 Degrees F, Length 2-3/4 In., Coupler Connection Type NPTF, Seal Material -, Valve Design Flush Face, Locking Mechanism Push together, For Use With Hydraulic Systems

Reviews