Coupler Nipple, 1/4-18, Body, Steel

ENERPAC| Zoro #: G1688407| Mfr #: AH650

$30.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sleeve Material: Steel
Locking Mechanism: Ball Detent
Coupler Thread Size: 1/4"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688407 Mfr #: AH650
Sleeve Material: SteelLocking Mechanism: Ball Detent
Coupler Thread Size: 1/4"-18Max. Pressure: 5000 psi
Coupler Interchange Type: SPEE-DConnection Type: NPTF
Seal Material: BunaItem: Hydraulic Coupler Nipple
Coupler Body Material: SteelCoupler Finish: Chrome Plated
Parker Interchange: PD343Coupler Flow Rate: 3.0 gpm
For Use With: Hydraulic SystemsValve Design: Flush Face
Coupler Connection Type: NPTFQuick Coupler Type: Hydraulic Coupler Nipple
Operating Temp. Range: -40 Degrees to 250 Degrees FCountry of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Coupler Interchange Type SPEE-D, Connection Type NPTF, Coupler Thread Size 1/4 In.-18, Coupler Flow Rate 3.0 gpm, Max. Pressure 5000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Chrome Plated, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type NPTF, Seal Material Buna, Valve Design Flush Face, Locking Mechanism Ball Detent, For Use With Hydraulic Systems

Reviews