Enerpac
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size
Mfr # CH604
Zoro # G2364747
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Quick Coupler Type Hydraulic Coupler Nipple
- Max. Flow 2500 cu in/min
- Connection Type NPTF
- Coupler Thread Size 3/8"-18
Replacement Parts
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size CR400
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AH Series AH630
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AR Series AR400
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size FH604
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size C604
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size F604
- ENERPAC CMF250, COUPLER MALE CEJN 1/4" FNPT CMF250
- ENERPAC TR630, Spin-On Hydrualic Coupler, Female Half TR630
- ENERPAC Coupling DA5414095
- OTC Hose Side Half Quick Coupler 9798
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series BST-1M
- Enerpac Hydraulic Hoses & Fittings