DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coupler Nipple, 7/16-20, Body, Steel

ENERPAC| Zoro #: G1415775| Mfr #: AH654

$39.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sleeve Material: Steel
Locking Mechanism: Ball Detent
Coupler Thread Size: 7/16"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415775 Mfr #: AH654
Sleeve Material: SteelLocking Mechanism: Ball Detent
Coupler Thread Size: 7/16"-20Max. Pressure: 5000 psi
Connection Type: NPTFSeal Material: Buna
Item: Hydraulic Coupler NippleCoupler Body Material: Steel
Coupler Finish: Chrome PlatedParker Interchange: PD341
Coupler Flow Rate: 50.0 gpmFor Use With: Hydraulic Systems
Coupler Interchange Type: SPEE-DCoupler Connection Type: NPTF
Quick Coupler Type: Hydraulic Coupler NippleOperating Temp. Range: -40 Degrees to 250 Degrees F
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Connection Type NPTF, Coupler Thread Size 7/16 In.-20, Coupler Flow Rate 50.0 gpm, Max. Pressure 5000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Chrome Plated, Coupler Interchange Type SPEE-D, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type NPTF, Seal Material Buna, Locking Mechanism Ball Detent, For Use With Hydraulic Systems, Parker Interchange PD341

Reviews