KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, For 5 Ton RC Cylinders

ENERPAC| Zoro #: G1166925| Mfr #: A544

$63.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: Steel
For Use With: 5 Ton RC Cylinders
Dia. (In.): 1.31
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166925 Mfr #: A544
Material of Construction: SteelFor Use With: 5 Ton RC Cylinders
Dia. (In.): 1.31Overall Length (In.): 1.69
Package Quantity: 1Capacity (Tons): 2.5
Item: CouplingCountry of Origin (subject to change): United States

Description

Coupling, Capacity 2.5 Tons, Steel, Dia 1.31 In, Overall Length 1.69 In, For Use With 5 Ton RC Cylinders

Reviews