Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cylinder, 10 tons, 1-1/2in. Stroke L

  • Zoro #: G1082067
  • Mfr #: RCS-101
$462.40
  • Promotion Restriction: Not eligible for promotion
  • Thread Size: -
  • Center Hole Dia.: 1 1/2 in
See full product details
This item ships free.

Enerpac #RCS-101 Specifications

  • Zoro #: G1082067
  • Mfr #: RCS-101
Promotion Restriction: Not eligible for promotion Thread Size: -
Center Hole Dia.: 1 1/2 in Effective Area: 2.25 sq. in.
Max. Pressure: 10,000 psi Body Material: Steel
Outside Dia.: 2.75 in Item: Hydraulic Ram
Bolt Circle Dia.: 1.03" Retracted Height: 3.47 in
Single Acting/Double Acting: Single Acting Handle: No
Includes: Female Coupler, Dust Cap Extended Height: 4.97 in
Plunger Dia.: 1.5 in Oil Capacity: 3.35 cu. in.
Plunger Thread Size: M4 Cylinder Type: General Purpose
Stroke Length: 1 1/2 in Weight Capacity: 10 tons
Nominal Stroke Length: 7/8 in Max. Push Capacity: 10 ton
Series: RCS Oil Capacity Push: 3.35 cu in
Base Bolt Circle Dia.: 1.03 in Effective Push Area: 2.24 sq in
Nominal Capacity: 10 ton Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 1 1/2 in, Nominal Stroke Length 7/8 in, Effective Push Area 2.24 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 3.35 cu in, Retracted Height 3.47 in, Extended Height 4.97 in, Outside Dia. 2.75 in, Plunger Dia. 1.5 in, Plunger Thread Size M4, Base Bolt Circle Dia. 1.03 in, Center Hole Dia. 1 1/2 in, Series RCS, Includes Female Coupler, Dust Cap

Reviews of Enerpac #RCS-101