Cylinder, 10 tons, 12in. Stroke L

ENERPAC| Zoro #: G1767026| Mfr #: RC-1012

$614.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Steel
Outside Dia.: 2.25"
Center Hole Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767026 Mfr #: RC-1012
Body Material: SteelOutside Dia.: 2.25"
Center Hole Dia.: 1-1/2"Effective Area: 2.25 sq. in.
Max. Pressure: 10,000 psiCollar Thread Size: 2-1/4"-14
Single Acting/Double Acting: Single ActingWeight Capacity: 10 tons
Item: Hydraulic CylinderRetracted Height: 15.75"
Includes: Coupler, Dust CapPlunger Thread Size: 1"-8
Cylinder Type: Spring ReturnThread Size: 5/16"-18
Handle: NoBolt Circle Dia.: 1.56"
Stroke Length: 12"Oil Capacity: 26.84 cu. in.
Plunger Dia.: 1.50"Extended Height: 27.75"
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, Spring Return, Steel, Weight Capacity 10 tons, Stroke Length 12 In., Effective Area 2.25 sq. in., Max. Pressure 10,000 psi, Oil Capacity 26.84 cu. in., Retracted Height 15.75 In., Extended Height 27.75 In., Outside Dia. 2.25 In., Plunger Dia. 1.50 In., Plunger Thread Size 1 In.-8, Collar Thread Size 2-1/4 In.-14, Bolt Circle Dia. 1.56 In., Thread Size 5/16 In.-18, Center Hole Dia. 1-1/2 In., No Handle, Includes Coupler, Dust Cap

Reviews