Skip to Main Content
customer-service Help
Enerpac

Cylinder, 10 tons, 1in. Stroke L

Enerpac Cylinder, 10 tons, 1in. Stroke L RC-101
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$389.30
  • Promotion Restriction: Not eligible for promotion
  • Thread Size: 5/16"-18
  • Collar Thread Size: 2-1/4"-14
See full product details
This item ships free.
Total: $389.30

Enerpac #RC-101 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Thread Size: 5/16"-18
  • Collar Thread Size: 2-1/4"-14
  • Handle: No
  • Max. Pressure: 10,000 psi
  • Extended Height: 4.56 in
  • Cylinder Type: General Purpose
  • Item: Hydraulic Ram
  • Center Hole Dia.: 1 1/2 in
  • Body Material: Steel
  • Effective Area: 2.25 sq. in.
  • Stroke Length: 1 in
  • Plunger Dia.: 1.5 in
  • Plunger Thread Size: 1"-8
  • Oil Capacity: 2.24 cu. in.
  • Single Acting/Double Acting: Single Acting
  • Outside Dia.: 2.25 in
  • Retracted Height: 3.53 in
  • Bolt Circle Dia.: 1.56"
  • Weight Capacity: 10 tons
  • Includes: Coupler, Dust Cap
  • Base Bolt Circle Dia.: 1.56 in
  • Oil Capacity Push: 2.24 cu in
  • Nominal Capacity: 10 ton
  • Series: RC
  • Effective Push Area: 2.24 sq in
  • Max. Push Capacity: 10 ton
  • Nominal Stroke Length: 1 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 1 in, Nominal Stroke Length 1 in, Effective Push Area 2.24 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 2.24 cu in, Retracted Height 3.53 in, Extended Height 4.56 in, Outside Dia. 2.25 in, Plunger Dia. 1.5 in, Plunger Thread Size 1 In.-8, Collar Thread Size 2-1/4 In.-14, Base Bolt Circle Dia. 1.56 in, Center Hole Dia. 1 1/2 in, Series RC, Includes Coupler, Dust Cap

Reviews of Enerpac #RC-101