Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cylinder, 10 tons, 2-1/8in. Stroke L

  • Zoro #: G0641645
  • Mfr #: RC-102

$389.99

Details
  • Thread Size: 5/16"-18
  • Body Material: Steel
  • Center Hole Dia.: 1-1/2"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #RC-102 Specifications

  • Zoro #: G0641645
  • Mfr #: RC-102
Thread Size: 5/16"-18 Body Material: Steel
Center Hole Dia.: 1-1/2" Outside Dia.: 2.25"
Collar Thread Size: 2-1/4"-14 Item: Hydraulic Cylinder
Max. Pressure: 10,000 psi Effective Area: 2.25 sq. in.
Single Acting/Double Acting: Single Acting Plunger Thread Size: 1"-8
Includes: Coupler, Dust Cap Stroke Length: 2-1/8"
Bolt Circle Dia.: 1.56" Extended Height: 6.14"
Handle: No Retracted Height: 4.78"
Plunger Dia.: 1.50" Cylinder Type: General Purpose
Weight Capacity: 10 tons Oil Capacity: 4.75 cu. in.
Country of Origin (subject to change): China

Description

Single acting hydraulic cylinders typically have round bodies with a single port and spring-return of the piston rod. Here is some additional information about Enerpac Hydraulic Cylinder. Weight Capacity: 10 tons, Thread Size: 5/16"-18, Body Material: Steel.

Reviews of Enerpac #RC-102