Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cylinder, 10 tons, 4-1/8in. Stroke L

  • Zoro #: G1098666
  • Mfr #: RC-104

$430.10

Details
  • Effective Area: 2.25 sq. in.
  • Includes: Coupler, Dust Cap
  • Weight Capacity: 10 tons
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Enerpac #RC-104 Specifications

  • Zoro #: G1098666
  • Mfr #: RC-104
Effective Area: 2.25 sq. in. Includes: Coupler, Dust Cap
Weight Capacity: 10 tons Bolt Circle Dia.: 1.56"
Plunger Thread Size: 1"-8 Body Material: Steel
Plunger Dia.: 1.50" Outside Dia.: 2.25"
Center Hole Dia.: 1-1/2" Cylinder Type: General Purpose
Handle: No Item: Hydraulic Cylinder
Oil Capacity: 9.23 cu. in. Single Acting/Double Acting: Single Acting
Retracted Height: 6.75" Collar Thread Size: 2-1/4"-14
Max. Pressure: 10,000 psi Thread Size: 5/16"-18
Extended Height: 10.33" Stroke Length: 4-1/8"
Country of Origin (subject to change): China

Description

A pre-tensioned internal spring typically inside the single acting hydraulic cylinder retracts the rod to effect continuous movement. Here is some additional information about Enerpac Hydraulic Cylinder. Weight Capacity: 10 tons, Thread Size: 5/16"-18, Body Material: Steel.

Reviews of Enerpac #RC-104