SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cylinder, 10 tons, 5-61/64in. Stroke L

ENERPAC| Zoro #: G1922943| Mfr #: BRC106

$1100.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hydraulic CylinderCylinder Type: PullRetracted Height: 11.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922943 Mfr #: BRC106
Item: Hydraulic CylinderCylinder Type: Pull
Retracted Height: 11.38"Body Material: Steel
Stroke Length: 5-61/64"Effective Area: 2.32 sq. in.
Extended Height: 17.33"Plunger Thread Size: M30X2
Includes: Coupler, Dust CapCollar Thread Size: M85x2
Handle: NoOutside Dia.: 3.35"
Center Hole Dia.: 2-1/8"Oil Capacity: 13.8 cu. in.
Max. Pressure: 10,000 psiSingle Acting/Double Acting: Single Acting
Weight Capacity: 10 tonsCountry of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, Pull, Steel, Weight Capacity 10 tons, Stroke Length 5-61/64 In., Effective Area 2.32 sq. in., Max. Pressure 10,000 psi, Oil Capacity 13.8 cu. in., Retracted Height 11.38 In., Extended Height 17.33 In., Outside Dia. 3.35 In., Plunger Dia. 1.25 In., Plunger Thread Size M30X2, Collar Thread Size M85x2, Thread Size -, Center Hole Dia. 2-1/8 In., No Handle, Includes Coupler, Dust Cap

Reviews