Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cylinder, 10 tons, 6-1/8in. Stroke L

  • Zoro #: G0820802
  • Mfr #: RC-106

$486.58

  • Extended Height: 15.33"
  • Item: Hydraulic Cylinder
  • Weight Capacity: 10 tons
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Enerpac #RC-106 Specifications

  • Zoro #: G0820802
  • Mfr #: RC-106
Extended Height: 15.33" Item: Hydraulic Cylinder
Weight Capacity: 10 tons Outside Dia.: 2.25"
Center Hole Dia.: 1-1/2" Max. Pressure: 10,000 psi
Oil Capacity: 13.70 cu. in. Thread Size: 5/16"-18
Plunger Thread Size: 1"-8 Effective Area: 2.25 sq. in.
Collar Thread Size: 2-1/4"-14 Bolt Circle Dia.: 1.56"
Includes: Coupler, Dust Cap Body Material: Steel
Handle: No Cylinder Type: General Purpose
Retracted Height: 9.75" Stroke Length: 6-1/8"
Plunger Dia.: 1.50" Single Acting/Double Acting: Single Acting
Country of Origin (subject to change): China

Description

Single acting hydraulic cylinders are a type of high-pressure hydraulic cylinder. Enerpac Hydraulic Cylinder include characteristics like: Weight Capacity: 10 tons, Thread Size: 5/16"-18, Body Material: Steel.

Reviews of Enerpac #RC-106