KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, 10 tons, 6in. Stroke L

ENERPAC| Zoro #: G2416967| Mfr #: RC106NV

$596.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plunger Dia.: 1.5"
Includes: Viton Seals
Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416967 Mfr #: RC106NV
Plunger Dia.: 1.5"Includes: Viton Seals
Thread Size: 5/16"-18Single Acting/Double Acting: Single Acting
Body Material: Nickel Plated SteelMax. Pressure: 10,000 psi
Retracted Height: 9.75"Outside Dia.: 2.25"
Weight Capacity: 10 tonsBolt Circle Dia.: 1.56"
Center Hole Dia.: 1-1/2"Item: Hydraulic Cylinder
Stroke Length: 6"Cylinder Type: General Purpose
Handle: NoCollar Thread Size: 2-1/4"-14
Plunger Thread Size: 1"-8Effective Area: 2.25 sq. in.
Oil Capacity: 13.7 cu. in.Extended Height: 15.33"
Country of Origin (subject to change): Multiple

Description

Hydraulic Cylinder, Single Acting, General Purpose, Nickel Plated Steel, Weight Capacity 10 tons, Stroke Length 6 In., Effective Area 2.25 sq. in., Max. Pressure 10,000 psi, Oil Capacity 13.7 cu. in., Retracted Height 9.75 In., Extended Height 15.33 In., Outside Dia. 2.25 In., Plunger Dia. 1.5 In., Plunger Thread Size 1 In.-8, Collar Thread Size 2-1/4 In.-14, Bolt Circle Dia. 1.56 In., Thread Size 5/16 In.-18, Center Hole Dia. 1-1/2 In., No Handle, Includes Viton Seals

Reviews