Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L

ENERPAC | Zoro #: G2487992 | Mfr #: RSM-100

$463.25 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Enerpac #RSM-100 Specifications

Zoro #: G2487992 Manufacturer #: RSM-100
Single Acting/Double Acting: Single Acting Retracted Height: 1.69"
Center Hole Dia.: 1-11/16" Handle: No
Cylinder Type: Low Height Plunger Dia.: 1.50"
Extended Height: 2.13" Max. Pressure: 10,000 psi
Body Material: Steel Outside Dia.: 3.25" x 2.19"
Includes: Female Coupler, Dust Cap Effective Area: 2.25 sq. in.
Stroke Length: 7/16" Item: Hydraulic Cylinder
Weight Capacity: 10 tons Oil Capacity: 0.98 cu. in.
Country of Origin (subject to change): China

Description

Alongside single acting hydraulic cylinders, we sell other features of a hydraulic system including hydraulic valves, hydraulic cylinders and hydraulic pumps.? Take a look at the features for Enerpac Hydraulic Cylinder. Weight Capacity: 10 tons, Body Material: Steel.

Reviews of Enerpac #RSM-100