SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cylinder, 100 tons, 2-1/4in. Stroke L

ENERPAC| Zoro #: G2193152| Mfr #: RCS-1002

$1269.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelMax. Pressure: 10,000 psiOil Capacity: 44.18 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193152 Mfr #: RCS-1002
Body Material: SteelMax. Pressure: 10,000 psi
Oil Capacity: 44.18 cu. in.Weight Capacity: 100 tons
Effective Area: 19.63 sq. in.Includes: Female Coupler, Dust Cap
Single Acting/Double Acting: Single ActingPlunger Dia.: 3.63"
Handle: YesCylinder Type: Low Height
Outside Dia.: 6.5"Item: Hydraulic Cylinder
Plunger Thread Size: M4Extended Height: 7.81"
Bolt Circle Dia.: 2.19"Retracted Height: 5.56"
Center Hole Dia.: 3-5/8"Stroke Length: 2-1/4"
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, Low Height, Steel, Weight Capacity 100 tons, Stroke Length 2-1/4 In., Effective Area 19.63 sq. in., Max. Pressure 10,000 psi, Oil Capacity 44.18 cu. in., Retracted Height 5.56 In., Extended Height 7.81 In., Outside Dia. 6.5 In., Plunger Dia. 3.63 In., Plunger Thread Size M4, Bolt Circle Dia. 2.19 In., Thread Size -, Center Hole Dia. 3-5/8 In., Yes Handle, Includes Female Coupler, Dust Cap

Reviews