KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, 12 tons, 3in. Stroke L

ENERPAC| Zoro #: G0309513| Mfr #: RCH-123

$754.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Steel
Outside Dia.: 2.75"
Center Hole Dia.: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309513 Mfr #: RCH-123
Body Material: SteelOutside Dia.: 2.75"
Center Hole Dia.: 5/64"Effective Area: 2.76 sq. in.
Max. Pressure: 10,000 psiCollar Thread Size: 2-3/4"-16
Single Acting/Double Acting: Single ActingWeight Capacity: 12 tons
Item: Hydraulic CylinderRetracted Height: 7.25"
Includes: Coupler, Dust CapPlunger Thread Size: 3/4"-16
Cylinder Type: HollowThread Size: 5/16-18
Handle: NoBolt Circle Dia.: 2"
Stroke Length: 3"Oil Capacity: 8.29 cu. in.
Plunger Dia.: 1.38"Extended Height: 11.08"
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Single Acting, Hollow, Steel, Weight Capacity 12 tons, Stroke Length 3 In., Effective Area 2.76 sq. in., Max. Pressure 10,000 psi, Oil Capacity 8.29 cu. in., Retracted Height 7.25 In., Extended Height 11.08 In., Outside Dia. 2.75 In., Plunger Dia. 1.38 In., Plunger Thread Size 3/4 In.-16, Collar Thread Size 2-3/4 In.-16, Bolt Circle Dia. 2 In., Thread Size 5/16-18, Center Hole Dia. 5/64 In., No Handle, Includes Coupler, Dust Cap

Reviews